Beli eyewash station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRADLEY Eyewash StationDeskripsi:Counter-mount (sometimes called deck mount) drench hoses connect to an undercounter water supply line, which allows the hose to be stored below the counter, leaving the counter area clear. Drench hoses have a handle with spouts that have the spray pattern required for effective eye and face wash. A mount holds it secure for use as an ANSI-compliant eyewash. The sprayer can be removed from the mount to rinse other parts of the body. They activate using one hand and stay on until turned off.atribut:
- Environment: General Purpose
- Inlet Pipe Thread Type: NPT
- Installation Type: Plumbed
- TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Deskripsi:Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerjaatribut:
- Ball Valve: Two-piece Ball Valve
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1-1/4
- Dust-proof: Integrated Fixed Type
- Eye Wash Basin (mm): 300 Straight Edge Design
- Eye/Face Washing Water Flow (L/minute): >11.4
- Eyewash Flow (L/minute): >1.5
- Eyewash Nozzle: Equipped with Dual Flow Control Valve
- Influent Height (mm): 1440
- Inlet Size (inch): 1-1/4
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Material: Stainless Steel 304 / SS304
- Nominal Pressure (MPa): 1
- Production Standard: ANSIZ358.1-2014
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): >75.7
- Test Pressure (MPa): 2
- Top Spray: Rotary
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- HAWS Eye Wash Portable (Pencuci Mata)Deskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)Deskripsi:Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,atribut:
- Function (MPa): 1
- Material: Stainless Steel 304
- Nominal Pressure (MPa): 1
- Test Pressure (MPa): 2
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Pipe Size (inch): 1.25
- Inlet Pipe Size (inch): 1/2 (Internal Thread)
- Working Pressure (MPa): 0.2-0.4
- SPEAKMAN Eyewash StationDeskripsi:These continuous rolls of preservation sealing tape are weather-resistant and designed to withstand long-term exposure to outdoor conditions. It is often used to seal heavy sheeting or tarp to protect and preserve material and equipment for transportation and storage. This tape is useful in marine, military, and industrial applications.atribut:
- UNSPSC: 46181810
- Activation: Push Plate
- Assembly: Assembled
- Environment: General Purpose
- Handle Material: Stainless Steel
- Hazardous Location Rating: Not Rated
- Inlet Pipe Gender: Female
- Inlet Pipe Size (inch): 1/2
- Inlet Pipe Thread Type: NPT
- Installation Type: Plumbed
- Mount Type: Wall
- Mounting Style: Fully Recessed
- Number of Spray Heads: 2
- Pipe Material: Chrome-Plated Brass
- Spray Head Diameter (inch): 1-1/2
- Spray Head Material: Plastic
- Valve Material: Chrome Plated Brass
- LEOPARD Eyewash Portableatribut:
- Material: Polypropylene
- Operated: Gravity
- Blue Eagle Accessories (Emergency Eye-Wash)Deskripsi:Sprayheads with protective covers.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- GUARDIAN EQUIPMENT Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Eyewash Activation: Push Plate
- Hazardous Location Rating: Not Rated
- Includes: Emergency Shower/Eyewash Sign, Inspection Tag
- Includes Drench Hose: No
- Includes Foot Pedal: No
- Includes Showerhead Shroud: Yes
- Inlet Pipe Gender: Female
- Maximum Flow Rate (GPM): 20
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Female
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Spray Head Diameter (inch): 10
- SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk)Deskripsi:Includes PM35- 60:1 ratio pump for 18 kg pails 530 630, with drum cover 418 013, follower plate 417 001, grease gun with z-swivel 413 080 and 2 m x 3/8" delivery hose 412 390.atribut:
- Compatible Fluids: Grease
- Pump Type: Pneumatic Piston Pumps
- Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- HAWS Eye Wash Station (Pencuci Mata)Deskripsi:Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
- Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)atribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)Deskripsi:Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
- Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)Deskripsi:Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.atribut:
- Material: Non-toxic materials of polyethylene
- Color: Green
- Water Pressure (kg/cm²): 0.2-0.4
- Capacity (ml): 500 x2 bottles
- Speed (L/minute): 2-3
Daftar Harga eyewash station Terbaru October 2026
| BRADLEY Eyewash Station | Rp10.999.900 |
| TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat) | Rp4.799.900 |
| HAWS Eye Wash Portable (Pencuci Mata) | Rp5.499.900 |
| TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat) | Rp919.900 |
| SPEAKMAN Eyewash Station | Rp18.999.900 |
| LEOPARD Eyewash Portable | Rp5.399.900 |
| Blue Eagle Accessories (Emergency Eye-Wash) | Rp6.499.900 |
| GUARDIAN EQUIPMENT Safety Shower with Eyewash Station | Rp20.999.900 |
| SAMOA Pneumatic Grease Pump 35-60:1 Ratio (Pompa Gemuk) | Rp30.999.900 |
| Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat) | Rp739.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Produk%20Perawatan%20Lensa%20Kontak/BRADLEY%20Eyewash%20Station/mjP109462811-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Eye%20Wash%20Shower%20Station%20(Pencuci%20Mata%20Darurat)/n4P111127832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Portable%20(Pencuci%20Mata)/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer%20(Pencuci%20Mata%20Darurat)/quP109100966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/SPEAKMAN%20Eyewash%20Station/55P109363185-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/LEOPARD%20Eyewash%20Portable/lwP106149788-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash)/h8P104661620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/GUARDIAN%20EQUIPMENT%20Safety%20Shower%20with%20Eyewash%20Station/fqP109379566-1.jpg)
/ppP112259925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted%20(Pencuci%20Mata%20Darurat)/5xP108034213-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Station%20(Pencuci%20Mata)/3nP108303131-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable%20(Pencuci%20Mata%20Darurat)/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20and%20Shower%20(Pencuci%20Mata%20Darurat)/7pP108034277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer%20Portable%20(Pencuci%20Mata%20Darurat)/oeP111127878-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Eye%20Wash%20Solution%20(Cairan%20Pencuci%20Mata%2FEye%20Saline)/k1P101558721-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash%20(Cairan%20Pencuci%20Mata)/P101558684-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Bottle%20(Pencuci%20Mata%20Darurat)/48P108034152-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Eye%20and%20Face%20Wash%20Station%20(Alat%20Cuci%20Mata%20dan%20Wajah)/1uP101516066-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)